Check Availability
Flat Electric Connector, 4-Way, ForTrailer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440C24
Mfr. Model # 48114
UNSPSC #39121421
Shipping Weight 0.17 lbs
Country of Origin Mexico *
Item Flat Electric Connector
Connection Type 4-Way
Connection Material Tin Plated Steel
Insulation Material PVC
Wire Gauge 18 ga.
Wire Length 1 ft.
Features Ergonomic Grips Ease Connecting and Disconnecting, Printed Wire Functions for Easy Reference
For Use With Trailer
Includes Grease Pack, Dust Cover
Package Quantity 1
Standards SAE J1239
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms