Check Availability
Flat Electric Connector, 4-Way, ForVehicle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440C05
Mfr. Model # 48190
UNSPSC #25181708
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Flat Electric Connector
Connection Type 4-Way
Connection Material Tin Plated Steel
Insulation Material PVC
Wire Gauge 18 ga.
Features Corrosion Resistant Terminals, Ergonomic Grip for Easier Handling
For Use With Vehicle
Includes Dust Cover
Package Quantity 1
Standards SAE J1239
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms