Check Availability
Bonded Trailer Wire, 1-1/4" L x 6" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 440C01
Mfr. Model # 49915
UNSPSC #25181708
Shipping Weight 1.05 lbs
Country of Origin Mexico *
Item Bonded Trailer Wire
Connection Type 4-Way
Length 1-1/4"
Width 6"
Height 6-3/4"
Wire Length 25 ft.
Material Copper
Finish Unfinished
Color Green, White, Yellow
For Use With Vehicle and Trailer
Package Quantity 1
Standards SAE J1128
Features 16/18 Gauge, Printed Functions, Great for All Basic Wiring Needs
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms