Check Availability
Thermostat, Fan Coil
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Restricted: This item is only approved for purchase by Business Accounts.
Show More Close
 

Technical Specifications

Item # 2E858
Mfr. Model # T4039M1004
UNSPSC #41112209
Shipping Weight 0.65 lbs
Country of Origin Mexico *
Item Fan Coil Thermostat
Fan Coil Thermostat Type Line Voltage
Thermostat Switch Type SPDT
Switch Action One Opens, One Closes on Rise
Number of Switches 2
Thermostat Control Range 55 Degrees to 95 Degrees F
Thermostat Heating/Cooling Heating/Cooling
Thermostat Number of Pipes 1 or 2
Thermostat Number of Speeds 3
Thermostat Item Fan Coil Thermostat
Fan Switching Hi-Med-Low
System Switching On-Off
Height (In.) 4-5/8
Width (In.) 4-15/16
Depth (In.) 1-5/16
Uses Fans, Valves, Compressors Or Auxiliary Electric Heaters
Color Tan
Display Analog
Enclosure Type Plastic
Voltage 120 to 277
Full Load Amps @ 120VAC 5.5
Full Load Amps @ 240VAC 2.75
Locked Rotor Amps @ 120V 33
Locked Rotor Amps @ 240V 16.5
Rated For Pilot Duty No
Mounting Position Double Gang Box
Number of Stages 1
Temp. Settings per Day 1
Includes Manual Or Automatic Changeover Heating-Cooling Systems, Thermometer, Hex Wrench
Agency Compliance UL, CSA
* This product's country of origin is subject to change

Welcome Sign In