Check Availability
  • Wireless Video Cameras
  • HONEYWELL 

    Security Camera, Wireless, 5" L, 24 VAC

  • Item # 437T12
  • Mfr. Model # CHC8480W1013/U
Security Camera, Wireless, 5" L, 24 VAC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T12
Mfr. Model # CHC8480W1013/U
UNSPSC #39121004
Shipping Weight 0.9 lbs
Country of Origin Switzerland *
Item Security Camera
Includes Mounting Hardware, Power Cord
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In