Check Availability
  • HONEYWELL MILLER 

    Duraflex® Full Body Harness with 420 lb. Weight Capacity, Green, L/XL

  • Item # 403R74
  • Mfr. Model # E650FD/UGN
Duraflex® Full Body Harness with 420 lb. Weight Capacity, Green, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 403R74
Mfr. Model # E650FD/UGN
UNSPSC #46182306
Shipping Weight 3.56 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application Construction, General Industry, Transportation
Harness Sizing L/XL
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings No
Shoulder Strap Buckles Mating
Chest Strap Buckles Mating
Leg Strap Buckles Mating
Subpelvic Strap Yes
Color Green
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable Yes
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI Z359.11-2014, CSA Z259.10-12, OSHA 1926.502
Series Duraflex(R)
* This product's country of origin is subject to change

Welcome Sign In