Check Availability
  • HONEYWELL MILLER 

    DuraLite Full Body Harness with 400 lb. Weight Capacity, Yellow, L/XL

  • Item # 6AR84
  • Mfr. Model # 850-4/UYK
DuraLite Full Body Harness with 400 lb. Weight Capacity, Yellow, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Nonstretch harness features durable lightweight webbing with subpelvic straps for added support. Sliding back D-ring with D-ring pad provides added comfort. Pull-free ring provides an attachment point to secure the lanyard when not in use, to help prevent tripping and entanglement.
Show More Close
 

Technical Specifications

Item # 6AR84
Mfr. Model # 850-4/UYK
UNSPSC #46182306
Catalog Page 1794
Shipping Weight 3.1 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application Construction, Confined Space
Harness Sizing L/XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Mating
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Yellow
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series DuraLite
* This product's country of origin is subject to change

Welcome Sign In