Check Availability
  • HONEYWELL MILLER 

    Duraflex Python® Ultra Full Body Harness with 400 lb. Weight Capacity, Green, L/XL

  • Item # 4GE88
  • Mfr. Model # P950QC-77/UGN
Duraflex Python® Ultra Full Body Harness with 400 lb. Weight Capacity, Green, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight DuraFlex Python Ultra® harness is designed to provide maximum comfort and mobility, with its stretchable DuraFlex webbing in the harness and lower torso and cushioned tubular webbing for the shoulders.—It conforms to the shape of of the wearer. The stand-up D-ring allows simple attachment, and its comfort-touch pad with breathable fabric webbing and contoured edges offers added comfort. Pull-free rings provide attachment points for the lanyard when not in use, to help minimize hazards associated with a loose lanyard.
Show More Close
 

Technical Specifications

Item # 4GE88
Mfr. Model # P950QC-77/UGN
UNSPSC #46182306
Catalog Page 1794
Shipping Weight 5.8 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application Construction, Confined Space
Harness Sizing L/XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Green
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable Yes
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series Duraflex Python(R) Ultra
Includes Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings, Belt Loops, Body Belt
* This product's country of origin is subject to change

Welcome Sign In