Check Availability
  • HONEYWELL MILLER 

    Titan II Full Body Harness with 400 lb. Weight Capacity, High Visibility Orange, 2XL

  • Item # 49XM18
  • Mfr. Model # T4500/XXLAK
Titan II Full Body Harness with 400 lb. Weight Capacity, High Visibility Orange, 2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This durable, Titan™ II non-stretch harness provides affordable, lightweight fall protection for workers in general construction, manufacturing, oil and gas (refinery) industries, and similar fields. The harness features easy, vertical adjustability that stays in place, and a slip resistant back D-ring pad. Forward-positioned side D-rings help keep your tool bags in the right place for easy access, while Hi-Viz orange color webbing helps provide improved visibility for increased worksite safety.
Show More Close
 

Technical Specifications

Item # 49XM18
Mfr. Model # T4500/XXLAK
UNSPSC #46182306
Catalog Page 1793
Shipping Weight 3.25 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application Construction, General Industry
Harness Sizing 2XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Mating
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color High Visibility Orange
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series Titan II
Includes Tongue Buckle Legs, Belt Loop
* This product's country of origin is subject to change

Welcome Sign In