Check Availability
  • HONEYWELL MILLER 

    Revolution ® Full Body Harness with 400 lb. Weight Capacity, Gray, L/XL

  • Item # 3PRZ5
  • Mfr. Model # RKN-QC/UBK
Revolution ® Full Body Harness with 400 lb. Weight Capacity, Gray, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This durable, Revolution™ harness is engineered for professionals in a range of industries to meet their needs for durability, all-day comfort, and safety. It is ideal for individuals in wind energy, oil and gas, construction, utilities, and general industry. It features a semi-flexible back shield to help minimize impact from sharp/heavy snap hooks and self-retracting lifelines.
Show More Close
 

Technical Specifications

Item # 3PRZ5
Mfr. Model # RKN-QC/UBK
UNSPSC #46182306
Shipping Weight 5.2 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application Welding
Harness Sizing L/XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Cam
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Gray
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series Revolution (R)
Includes Ergoarmor Back Shield, Self Contained Label Pack, Web Finials, Removable Belt
* This product's country of origin is subject to change

Welcome Sign In