Check Availability
  • HONEYWELL MILLER 

    VersaLite Full Body Harness with 400 lb. Weight Capacity, Green, L/XL

  • Item # 3PRY9
  • Mfr. Model # 650T-4/UGK
VersaLite Full Body Harness with 400 lb. Weight Capacity, Green, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This VersaLite full body harness is designed to meet the challenges of harsh working environments. It offers high-temperature resistance, with an Inner Kevlar™ core that adds strength and resistance. The rugged, fire-resistant Nomex® webbing helps to withstand harsh welding environments and protect against weld spatter. The Kevlar® core adds strength and high temperature resistance.
Show More Close
 

Technical Specifications

Item # 3PRY9
Mfr. Model # 650T-4/UGK
UNSPSC #46182306
Shipping Weight 3.35 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application Construction, Confined Space
Harness Sizing L/XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Mating
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Green
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series VersaLite
Includes Comfort Touch Back D-Ring Pad, Pull Free Lanyard Rings
* This product's country of origin is subject to change

Welcome Sign In