Check Availability
  • HONEYWELL MILLER 

    Revolution ® Full Body Harness with 400 lb. Weight Capacity, Gray, L/XL

  • Item # 3PRT6
  • Mfr. Model # RKNAR-TB/UBK
Revolution ® Full Body Harness with 400 lb. Weight Capacity, Gray, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Miller® arc-rated harness is designed to protect workers from falls caused by electric arc-flash and arc-blast exposure when working at heights or in confined space applications near energized electrical sources. It features shape-retention memory and independent upper- and lower-torso adjustments to help provide all-day comfort. Kevlar®/Nomex® Miller DualTech™ webbing offers the durability and fire retardant (FR) properties of Kevlar on the outer side, with softer FR Nomex on the inside of the webbing for greater comfort. The webbing helps ensure greater arc protection and durability than nylon webbing.
Show More Close
 

Technical Specifications

Item # 3PRT6
Mfr. Model # RKNAR-TB/UBK
UNSPSC #46182306
Shipping Weight 4.35 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Arc Flash, Construction, Confined Space
Harness Sizing L/XL
Weight Capacity 400 lb.
Back D-Ring No
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Cam
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Gray
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series Revolution (R)
* This product's country of origin is subject to change

Welcome Sign In