Check Availability
  • Harnesses
  • HONEYWELL MILLER 

    VersaLite Full Body Harness with 400 lb. Weight Capacity, Green, L/XL

  • Item # 3LAW5
  • Mfr. Model # 650K/UBL
VersaLite Full Body Harness with 400 lb. Weight Capacity, Green, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This VersaLite full body harness is designed to meet the challenges of harsh working environments. It offers high-temperature resistance, with an Inner Kevlar™ core that adds strength and resistance. The rugged, fire-resistant Nomex® webbing helps to withstand harsh welding environments and protect against weld spatter. The Kevlar® core adds strength and high temperature resistance.
Show More Close
 

Technical Specifications

Item # 3LAW5
Mfr. Model # 650K/UBL
UNSPSC #46182306
Shipping Weight 3.3 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application Construction, Confined Space
Harness Sizing L/XL
Weight Capacity 400 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Mating
Leg Strap Buckles Mating
Subpelvic Strap Yes
Color Green
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series VersaLite
Includes Webbing Protects Against Weld Spatter, Kevlar(R) Core Adds Strength and High Temperature Resistance, Belt Loops, Pull Up Adjustment
* This product's country of origin is subject to change

Welcome Sign In