Check Availability
  • HONEYWELL MILLER 

    Revolution ® Full Body Harness with 400 lb. Weight Capacity, Black, L/XL

  • Item # 1XEN7
  • Mfr. Model # RKNAR-QC/UBK
Revolution ® Full Body Harness with 400 lb. Weight Capacity, Black, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Durable Revolution™ harness features shape retention memory and independent upper- and lower-torso adjustments to make it comfortable enough to wear all day. The back shield conforms to most body shapes, keeps back D-ring in proper position, and minimizes impact from snap hooks and self-retracting lifelines.
Insulated against electrical shock, with fire-retardant Kevlar® webbing and leather under all hardware.
PivotLink™ Connection rotary design allows the harness to move with your body. Provides attachment point for belts, tools, and accessories.
The harness has flexible, 2-sided webbing with contrasting color and a highly visible encapsulated pack that protects label. Web finials' clip-on design organizes webbing after proper adjustment. Stand-up D-ring allows easy attachment. Cam buckle permits 1-handed adjustment or release simultaneous with shoulder strap.
Fall indicators take the guesswork out of when to take the harness out of service.
Show More Close
 

Technical Specifications

Item # 1XEN7
Mfr. Model # RKNAR-QC/UBK
UNSPSC #46182306
Catalog Page 1796
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Arc Flash, Construction, Confined Space
Harness Sizing L/XL
Weight Capacity 400 lb.
Back D-Ring Web Loop
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Cam
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Black
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series Revolution (R)
Includes Leather Insulators
* This product's country of origin is subject to change

Welcome Sign In