Check Availability
  • HONEYWELL MILLER 

    Miller DuraFlex Full Body Harness with 420 lb. Weight Capacity, Green, S/M

  • Item # 19X829
  • Mfr. Model # E650-4/S/MGN
Miller DuraFlex   Full Body Harness with 420 lb. Weight Capacity, Green, S/M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19X829
Mfr. Model # E650-4/S/MGN
UNSPSC #46182306
Shipping Weight 3.225 lbs
Country of Origin Mexico *
Item Full Body Harness
Harness Application Confined Space
Harness Sizing S/M
Weight Capacity 420 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Mating
Leg Strap Buckles Tongue
Subpelvic Strap Yes
Color Green
Harness Buckle Material Steel
Harness D-Ring Material Steel
Stretchable Yes
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI, CSA, OSHA
Series Miller DuraFlex(TM)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms