Check Availability
  • Thermostat Accessories
  • HONEYWELL 

    Wireless Internet Gateway, For Use With: Honeywell RedLink Enabled Devices

  • Item # 437T13
  • Mfr. Model # THM6000R7001/U
Wireless Internet Gateway, For Use With: Honeywell RedLink Enabled Devices
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T13
Mfr. Model # THM6000R7001/U
UNSPSC #41112209
Catalog Page 3021
Shipping Weight 0.7 lbs
Country of Origin Mexico *
Item Internet Gateway
Type Wireless
For Use With Honeywell RedLink Enabled Devices
Color White
Height (In.) 5
Width (In.) 3-1/2
Depth (In.) 1
Length (In.) 4
Input Voltage 24VAC
Control Type Wireless
Monitoring Inputs None
Includes Power Cord, Cat 5 Cable
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In