This item has been discontinued.  For alternate products call 1-800-217-6872.

  • Gas Valves
  • HONEYWELL 

    Gas Valve, 150,000 BtuH Capacity, Direct Ignition Type, 24 Coil Volts, NG Gas Type

  • Item # 443W20
  • Mfr. Model # VR8215Q1669/U
Gas Valve,  150,000 BtuH Capacity,  Direct Ignition Type,  24 Coil Volts,  NG Gas Type

Technical Specifications

Item # 443W20
Mfr. Model # VR8215Q1669/U
UNSPSC #40141609
Shipping Weight 1.825 lbs
Country of Origin Mexico *
Item Gas Valve
Ignition Type Direct
BtuH Capacity 150,000
Valve Type Standard Opening, Two stage
Coil Volts 24
Gas Type NG
Inlet Size 1/2"
Outlet Size 1/2"
LP Conversion Kit Yes
Side Taps No
Inlet Pressure Tap Yes
Ambient Temp. Range -40 Degrees to 175 Degrees F
Amps AC 0.5
Pressure Setting Range 1.0 to 3.5" WC
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In