Check Availability
  • Whole House Dehumidifiers
  • HONEYWELL 

    Ducted Whole House Dehumidifier, Voltage 120VAC, 120 pt. Capacity/24 Hrs. @ 60% RH, Width 14-21/64",

  • Item # 443W17
  • Mfr. Model # DR120A3000/U
Ducted Whole House Dehumidifier, Voltage 120VAC, 120 pt. Capacity/24 Hrs. @ 60% RH, Width 14-21/64",
Qty
  • Web Price
    $1,753.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help maintain the correct humidity level in your home with this Honeywell® ducted whole house dehumidifier. Lower home humidly can provide a more comfortable environment and helps avoid problems caused by excess moisture such as mildew, mold, musty odors, peeling paint, or warped wood. Side ducted model is suitable for homes or small buildings as a stand alone unit, or it can be integrated into a central heating/cooling system. Dehumidifier has a separate control for ventilation that allows the onboard blower to introduce fresh air into your house when dehumidification is not required. ENERGY STAR qualified.
Show More Close
 

Technical Specifications

Item # 443W17
Mfr. Model # DR120A3000/U
UNSPSC #40101902
Catalog Page 3092
Shipping Weight 108.0 lbs
Country of Origin China *
Item Ducted Whole House Dehumidifier
Capacity/24 Hrs. @ 60% RH 120 pt.
Voltage 120VAC
Hz 60
Amps 7.3
Fan CFM 400
Humidity Range 0 to 99 RH
Ambient Temp. Range 34 Degrees to 135 Degrees F
Fan Speed Single Speed
Height 19-21/64"
Width 14-21/64"
Depth 32-3/16"
Cabinet Material Metal
Color Gray
Defrost Type Temperature Sensor
Refrigerant Type R-410A
Refrigerant Charge 30 oz.
Filter MERV 11
NEMA Plug Configuration 5-15P
Application Ducted
Agency Compliance ETL listed Per Standard UL 474, CSA C22.2 No. 92
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In