Check Availability
  • Cut-Resistant Gloves
  • HEXARMOR 

    Uncoated, Cut Resistant Gloves, 2XL, A6 ANSI/ISEA Cut Level, Black, High Visibility Yellow

  • Item # 42NL33
  • Mfr. Model # 4019-XXL (11)
Uncoated,  Cut Resistant Gloves,  2XL,  A6 ANSI/ISEA Cut Level,  Black, High Visibility Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42NL33
Mfr. Model # 4019-XXL (11)
UNSPSC #46181504
Shipping Weight 0.313 lbs
Country of Origin Vietnam *
Item Cut Resistant Gloves
ANSI/ISEA Cut Level A6
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Puncture Level 3
Glove Coating Material Uncoated
Glove Lining Material - Cut Resistant Spandex(R)
Suggested Use Environment Dry/Light Oil
Series Chrome Series(R)
Glove Size 2XL
Puncture Resistant Yes
Palm Material Synthetic Leather
Color Black, High Visibility Yellow
Cuff Slip Fit
Glove Coating Coverage None
Glove Coating Finish None
Glove Cut Clute
Glove Hand Style Left and Right
Glove Length 10"
Application Industrial
Abrasion Resistant Yes
ANSI Cut Grams 3941
Back Material Spandex(R)
Finger Material Spandex(R)
Finger Style Full Finger
Knuckle Padding Material None
Standards ANSI/ISEA, EN388
Thumb Style Wing
Weight 4.80 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms