Check Availability
Scald Protection Valve Kit, Inlet Size 1/2" NPT, For Use With Emergency Eye/Face Washes and Showers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436L70
Mfr. Model # 9201EW
UNSPSC #46181810
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Scald Protection Valve Kit
For Use With Emergency Eye/Face Washes and Showers
Temp. Control Activates at 85 Degrees F
Inlet Size 1/2" NPT
Length 5"
Material Brass
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In