Check Availability
  • Coffee Makers
  • HAMILTON BEACH 

    12 Cup Plastic Coffeemaker No Carafe, Black/Silver

  • Item # 42X546
  • Mfr. Model # 48464
12 Cup Plastic Coffeemaker No Carafe, Black/Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hamilton Beach® coffee maker is easy to operate with one hand and dispenses 1 fresh cup at a time into your own mug or cup. Features programmable auto shutoff and a gentle warming heater maintains coffee temperature and prevents scorching. Versatile brewing options includes bold, regular, iced coffee, or small batch.

• Plastic construction
• No carafe
Show More Close
 

Technical Specifications

Item # 42X546
Mfr. Model # 48464
UNSPSC #23181801
Catalog Page 1438
Shipping Weight 7.29 lbs
Country of Origin China *
Item Coffeemaker No Carafe
Capacity 12 Cup
Brewing Capacity 12 Cup
Warming Stations No Warming Station
Electrical 120 V, 60 Hz, 950 Watts
Material Plastic
Color Black/Silver
Height (In.) 16
Width (In.) 12-1/4
Depth (In.) 9-1/8
Standards cULus
Plug 2-Prong
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms