Check Availability
  • Coffee Makers
  • HAMILTON BEACH 

    4 Cup Plastic/Glass Coffeemaker, Black

  • Item # 42X543
  • Mfr. Model # HDC500C
4 Cup Plastic/Glass Coffeemaker, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features auto pause and serve and illuminated power button. Also includes easy-to-use swing-out brew basket and hot plate with a nonstick surface.
Show More Close
 

Technical Specifications

Item # 42X543
Mfr. Model # HDC500C
UNSPSC #23181801
Catalog Page 1438
Shipping Weight 3.81 lbs
Country of Origin China *
Item Coffeemaker
Capacity 4 Cup
Brewing Capacity 4 Cup
Warming Stations 1
Electrical 120 V, 60 Hz, 500 Watts
Material Plastic/Glass
Color Black
Height (In.) 12-1/8
Width (In.) 9-61/64
Depth (In.) 7-13/64
Standards cULus
Plug 3-Prong
Includes Glass Decanter
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms