Check Availability
9-7/64" x 5-29/64" x 9-1/2" Coffeemaker, Black/Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features a front-loading design for improved sanitation and uses standard 1-cup coffee and tea pods (not included) to brew into 8- or 12-oz. mugs or disposable cups.
Show More Close
 

Technical Specifications

Item # 42X542
Mfr. Model # HDC200S
UNSPSC #23181801
Catalog Page 1438
Shipping Weight 2.63 lbs
Country of Origin China *
Item Coffeemaker
Max. Brewing Capacity 12 oz.
Min. Brewing Capacity 8 oz.
Color Black/Silver
Length 9-7/64"
Width 5-29/64"
Height 9-1/2"
Plug 3-Prong
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms