Check Availability
Carafe, 4 Cup, Glass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this 4-cup Hamilton Beach® replacement carafe with select coffee and tea brewers.
Show More Close
 

Technical Specifications

Item # 42X552
Mfr. Model # 88085C
UNSPSC #48101908
Catalog Page 1438
Shipping Weight 0.74 lbs
Country of Origin China *
Item Carafe
Capacity 4 Cups
Height 4-7/8"
Base Material Glass
Inside Depth 4-7/8"
Lid Material Plastic
Handle Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms