Check Availability
  • Compression Tube Fittings
  • HAM-LET 

    Union Tee, 10mm Tube Size, Metal, 11/16" Hex Size

  • Item # 4CMR4
  • Mfr. Model # 764L-SS-10MM
Union Tee, 10mm Tube Size, Metal, 11/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

316 Stainless Steel Metric Instrumentation Tube Fittings

• Temp. range: -425° to 1200°F
LET-LOK® premium fittings are suitable for use in high-pressure applications in heavy industrial environments, such as petrochemical, fluid power, nuclear, and electronic.
Meet SAE, ASME, MIL-F-18866, and CE standards.
Show More Close
 

Technical Specifications

Item # 4CMR4
Mfr. Model # 764L-SS-10MM
UNSPSC #40142605
Catalog Page 2858
Shipping Weight 0.03 lbs
Country of Origin Israel *
Item Union Tee
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type LET-LOK(R)
Tube Size 10mm
Max. Pressure 3350 to 6550 psi
Hex Size 11/16"
Temp. Range -425 Degrees To 1200 Degrees F
Standards SAE, ASTMA, ASME, MIL-F-18866, CE
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In