Check Availability
  • HAM-LET 

    Reducing Union, 12mm x 3/8" Tube Size, Metal, 22mm Hex Size

  • Item # 4CMV3
  • Mfr. Model # 763L-SS-12MM X 3/8
Reducing Union, 12mm x 3/8" Tube Size, Metal, 22mm Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

316 Stainless Steel Metric Instrumentation Tube Fittings

• Temp. range: -425° to 1200°F
LET-LOK® premium fittings are suitable for use in high-pressure applications in heavy industrial environments, such as petrochemical, fluid power, nuclear, and electronic.
Meet SAE, ASME, MIL-F-18866, and CE standards.
Show More Close
 

Technical Specifications

Item # 4CMV3
Mfr. Model # 763L-SS-12MM X 3/8
UNSPSC #40142606
Catalog Page 2858
Shipping Weight 0.18 lbs
Country of Origin Israel *
Item Reducing Union
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type LET-LOK(R)
Tube Size 12mm x 3/8"
Max. Pressure 2650 to 6750 psi
Hex Size 22mm
Temp. Range -425 Degrees To 1200 Degrees F
Standards SAE, ASTMA, ASME, MIL-F-18866, CE
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In