Check Availability
  • HAM-LET 

    Male Connector, 3/4" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 1-1/16" Hex Size

  • Item # 31LC39
  • Mfr. Model # 768L SS 3/4 X 1/2
Male Connector, 3/4" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 1-1/16" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This LET-LOK fitting both seals and grips the tubing for a leak-tight assembly. The 316 stainless steel construction helps resist corrosion. Suitable for food processing, petrochemical, and pharmaceutical applications.
Show More Close
 

Technical Specifications

Item # 31LC39
Mfr. Model # 768L SS 3/4 X 1/2
UNSPSC #40141720
Catalog Page 2859
Shipping Weight 0.27 lbs
Country of Origin Israel *
Item Male Connector
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Compression x MNPT
Pipe Size - Pipe Fitting 1/2"
Tube Size 3/4"
Compression Thread Size 1-20
Max. Pressure 2450 to 5850 psi
Hex Size 1-1/16"
Temp. Range -425 Degrees to 1200 Degrees F
Standards SAE, ASTMA, ASME, MIL-F-18866, CE
Compliance RoHS, GOST, ISO 9001
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In