Check Availability
Tire Valve, 0.406-28 Thread Size, 2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446V01
Mfr. Model # QS-500
UNSPSC #25171905
Shipping Weight 0.08 lbs
Country of Origin China *
Item Tire Valve
Thread Size 0.406-28
Valve Size 5/8"
Rim Hole Size .625"
Diameter 7/10"
Length 2"
Range 0 to 200 psi
Color Brass
Material Brass
Max. Air Pressure 200 psi
Operating Temp. Range -40 Degrees to 250 Degrees F
For Use With Farm Equipment, Construction, Commercial Vehicles
Features Designed to Be Installed Easily In 1 Minute From The Outside of Wheel to Reduce Vehicle Down Time and Allowing to Continue Working Until Tire Service Is Convenient, Installs with 9/16" Socket or Wrench
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In