Check Availability
  • Precision Measuring Accessories
  • HAIMER 

    Probe Tip, For Use With CNC, Bridgeport Style Machines, Edge Finder, Measuring, 2.60 Length (In.)

  • Item # 444H79
  • Mfr. Model # 80.365.30
Probe Tip,  For Use With CNC, Bridgeport Style Machines,  Edge Finder, Measuring,  2.60 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H79
Mfr. Model # 80.365.30
UNSPSC #41111905
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Probe Tip
Type Stainless Tip
Length (In.) 2.60
Width (In.) 0.298
Depth (In.) 0.298
Height (In.) 0.298
Dia. (In.) 0.40
Pins 1
Application Edge Finder, Measuring
For Use With CNC, Bridgeport Style Machines
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In