Check Availability
  • Precision Measuring Accessories
  • HAIMER 

    Short Probe Tip, For Use With CNC, Bridgeport Style Machines, Edge Finder, Measuring

  • Item # 444H65
  • Mfr. Model # 80.362.00
Short Probe Tip,  For Use With CNC, Bridgeport Style Machines,  Edge Finder, Measuring
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H65
Mfr. Model # 80.362.00
UNSPSC #41111905
Shipping Weight 0.2 lbs
Country of Origin Germany *
Item Short Probe Tip
Type Stainless Tip
Length (In.) 1.00
Width (In.) 0.295
Depth (In.) 0.295
Height (In.) 0.295
Dia. (In.) 0.15
Pins 1
Application Edge Finder, Measuring
For Use With CNC, Bridgeport Style Machines
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In