Check Availability
  • Precision Measuring Accessories
  • HAIMER 

    Bent Probe Tip, For Use With Lathes, CNC Lathes, Locating Center, 2.50 Length (In.)

  • Item # 444H60
  • Mfr. Model # 80.302.00
Bent Probe Tip,  For Use With Lathes, CNC Lathes,  Locating Center,  2.50 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H60
Mfr. Model # 80.302.00
UNSPSC #41111905
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Bent Probe Tip
Type Stainless Tip
Length (In.) 2.50
Width (In.) 0.316
Depth (In.) 0.316
Height (In.) 0.316
Dia. (In.) 0.19
Pins 1
Application Locating Center
For Use With Lathes, CNC Lathes
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In