Check Availability
  • Edge and Center Finders
  • HAIMER 

    3-Dimensional Edge Finder, Conical End Type, 0.2 Tip Dia. (In.), 0.4 Ball Dia. (In.)

  • Item # 444H58
  • Mfr. Model # 80.300.00.FHN
3-Dimensional Edge Finder, Conical End Type, 0.2 Tip Dia. (In.), 0.4 Ball Dia. (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444H58
Mfr. Model # 80.300.00.FHN
UNSPSC #27111807
Shipping Weight 3.0 lbs
Country of Origin Germany *
Item 3-Dimensional Edge Finder
End Type Conical
Tip Dia. (In.) 0.2
Tip Dia. (mm) 5.10
Ball Dia. (In.) 0.4
Shank Dia. (In.) 0.630
Shank Dia. (mm) 16
Length (In.) 7.5
Length (mm) 190
Construction Aluminum
Features Analog, Waterproof
Includes Straight Probe Tip
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In