Check Availability
  • HYGENALL LEADOFF 

    Fresh Foam Hand Soap, 1 gal. Pump Bottle, HYGENALL LEADOFF, 4 PK

  • Item # 53DJ79
  • Mfr. Model # FHW8001G
Fresh Foam Hand Soap, 1 gal. Pump Bottle, HYGENALL LEADOFF, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 53DJ79
Mfr. Model # FHW8001G
UNSPSC #53131608
Shipping Weight 37.5 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series HYGENALL LEADOFF
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Foam
Size 1 gal.
Hygiene Properties None
Formula Non Rinse
Fragrance Fresh
Color Yellow
Uses Dispenser Mfr. No. FH30
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.