Check Availability
  • HYGENALL HEXOFF 

    Fresh Foam Hand Soap, 55 gal. Cartridge, HYGENALL HEXOFF, 1 EA

  • Item # 53DJ91
  • Mfr. Model # HXFHW80055G
Fresh Foam Hand Soap, 55 gal. Cartridge, HYGENALL HEXOFF, 1 EA
Qty
  • Web Price
    $1,970.04 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 53DJ91
Mfr. Model # HXFHW80055G
UNSPSC #53131608
Shipping Weight 532.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series HYGENALL HEXOFF
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 55 gal.
Hygiene Properties None
Formula Non Rinse
Fragrance Fresh
Color Yellow
Uses Dispenser Mfr. No. 55PGHBW90006
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.