Check Availability
  • HYGENALL FIELDWIPES 

    Plastic Vertical Single Roll Wiper Dispenser, Holds (500) Wipes, Black

  • Item # 53DJ98
  • Mfr. Model # FWWM501
Plastic Vertical Single Roll Wiper Dispenser, Holds (500) Wipes, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This dispenser helps to make wet wipes available to promote healthy environments.
Show More Close
 

Technical Specifications

Item # 53DJ98
Mfr. Model # FWWM501
UNSPSC #47131502
Shipping Weight 19.8 lbs
Country of Origin USA *
Dispenser Product Grouping Wiper Dispenser
Paper Towel Type Centerpull
Dispenser Operation Centerpull
Dispenser Height 12"
Dispenser Width 10"
Dispenser Depth 10"
Dispenser Material Plastic
Dispenser Capacity (500) Wipes
Proprietary/Universal Universal
Dispenser Configuration Vertical Single Roll
Dispenser Mounting Wall Mounted
Color Black
Includes Wipes, Mounting Hardware
Features Bottom Dispensing
Item Wipes Dispenser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.