Check Availability
  • HYFLEX CR+ 

    HPPE, Spandex® Sleeve with Thumbhole, 18"L, Knitted Cuff, Gray

  • Item # 48NU17
  • Mfr. Model # 11-211
HPPE, Spandex® Sleeve with Thumbhole, 18"L, Knitted Cuff, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48NU17
Mfr. Model # 11-211
UNSPSC #46181516
Shipping Weight 0.1 lbs
Country of Origin Mexico *
Sleeve Style Sleeve with Thumbhole
ANSI/ISEA Cut Level A2
ANSI/ISEA Abrasion Level 4
Cut-Resistant Material HPPE, Spandex(R)
Cuff Style Knitted
Suggested Use Environment Dry
Color Gray
Sleeve Size S
Sleeves Length 18"
ANSI/ISEA Puncture Level 0
Application Assembly of metal parts, Light metal presses, Maintenance, Plastic injection moulding, Primary assembly
Standards ASTM/ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms