Check Availability
  • HYDROWASH 

    1-1/2 HP Washdown Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56C

  • Item # 36T494
  • Mfr. Model # 1311017163
1-1/2 HP Washdown Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56C
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3-Phase HydroWash Washdown Motors
• Service factor: 1.15 Insulation: Class F Max. ambient: 40°C Thermal protection: none Bearings: double-sealed ball Rotation: CW/CCW Duty: continuous
Feature double-sealed ball bearings with triple protection, potted and welded conduit box, oil- and water-resistant breather vent, VPI windings, waterproof lead splice kit, and corrosion-resistant white epoxy paint. Ideal for use in applications requiring frequent high pressure clean-up with chemical sanitizers in high humidity areas. Suitable for use in auto and vehicle washing equipment, beverage and food processing, and in pharmaceutical and medical device manufacturing.
UL Recognized and RoHS compliant.
Show More Close
 

Technical Specifications

Item # 36T494
Mfr. Model # 1311017163
UNSPSC #26101602
Shipping Weight 41.0 lbs
Country of Origin USA *
Item Washdown Motor
Motor Application Washdown
Motor Design 3-Phase
Motor Enclosure Design Totally Enclosed Fan-Cooled
HP 1-1/2
Nameplate RPM 1725
Frame 56C
NEMA Design B
Motor Shaft Rotation CW/CCW
Voltage 230/460
Full Load Amps 4.4/2.2
Phase 3
Hz 60
Motor Mounting Type Face/Base
Motor Bearings Ball
Motor Frame Material Epoxy Coated Rolled Steel
Motor Thermal Protection None
Motor Service Factor 1.15
Max. Ambient Temp. 40 Degrees C
Shaft Dia. 5/8"
Shaft Length 2-1/16"
Motor Shaft Design Keyed
Length Less Shaft 11-3/8
Ins. Class F
RPM Range 1701-1800
Duty Continuous
Shaft Material 303 Stainless Steel
Conduit Box Epoxy Painted Steel
Drain Plugs Breather Vent
Endshields Epoxy-Painted Cast Iron
Motor Efficiency Group NEMA Premium Efficient
Nominal Efficiency 85.6%
CC Number CC029A
Application Wet Environments
Includes Splice Kit
Standards UL Recognized
* This product's country of origin is subject to change

Compliance and Restrictions

Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
85.6
CC
CC029A

This item is restricted for international sale.

Alternate Search Terms