Check Availability
  • HYDRORAIN 

    Manual Cutting Action Pipe Cutter, Cutting Capacity 1/8" to 1"

  • Item # 32GF64
  • Mfr. Model # 26113
Manual Cutting Action Pipe Cutter, Cutting Capacity 1/8" to 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for cutting outdoor HDPE water sprinkler pipe. Spring-loaded cutter allows easy 1-hand operation and has corrosion-resistant stainless steel cutting blades.
Show More Close
 

Technical Specifications

Item # 32GF64
Mfr. Model # 26113
UNSPSC #23171603
Shipping Weight 0.34 lbs
Country of Origin China *
Item Pipe Cutter
Cuts Polycarbonate
Cutting Capacity 1/8" to 1"
Overall Length 8"
Cutting Action Manual
Body Material Plastic
Blade Material Stainless Steel
Handle Design Ergonomic to Reduce Fatigue
Handle Material Plastic with Slip Resistant Finger and Palm Rubber Grip Surface Area.
Features Spring Loaded for Secure Cuts, Jaws Return to the Open Position, Locking Loop
Includes Locking Loop
* This product's country of origin is subject to change

Compliance and Restrictions