Check Availability
  • HYDROPLUG 

    Gray Concrete Foundation Repair Leak Stop, Anchoring, 10 lb. Pail, Coverage: 1.6 sq. ft. @ 3/4"

  • Item # 15F530
  • Mfr. Model # C120
Gray Concrete Foundation Repair Leak Stop, Anchoring, 10 lb. Pail, Coverage: 1.6 sq. ft. @ 3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15F530
Mfr. Model # C120
UNSPSC #31201606
Catalog Page 1617
Shipping Weight 11.05 lbs
Country of Origin USA *
Patching Application Hydraulic Cements
Item Concrete Foundation Repair Leak Stop, Anchoring
Color Gray
Number of Components 1
Container Size 10 lb.
Container Style Pail
Coverage 1.6 sq. ft. @ 3/4"
VOC 0 g/l
Flash Point Greater Than 212 Degrees F
Application Temp. Range 40 Degrees to 90 Degrees F
Starts to Harden 3 min.
Full Cure Time 1 hr.
For Use On Surface Material Concrete, Masonry
Application Stop Active Leaks, Plug Holes, Repair Foundation Walls, Anchor Equipment and Machinery and For Other Fast Turnaround Patching and Repair Projects From 3/4" to 3"
Characteristics Non-Flammable, Non-Combustable, Dries to A Durable, Hard Finish, Hydraulic
Includes 10 lb. of Hydro Plug Patching, Anchoring, Leak Stopping Mortar
Cured Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close