Check Availability
  • HYDRO-HANDLE 

    Water Feed Drill Adapter, Matte, 1/2 in.

  • Item # 20RX68
  • Mfr. Model # HHP+SET
Water Feed Drill Adapter, Matte, 1/2 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This adapter allows you to turn your cordless drill into a powerful water feed tool. Water flow control improves stability. Compatible with common diamond drill bits and core bits. Features Hydro-Handle™, universal quick-change arbor adapter and 8mm diamond pilot drill bit. (Drill not included.) Includes 9" quick-connect coiled PU water line, quick-connect hydro-pump system, accessory belt, 600 mL aluminum bottle, and 2 replacement seals. Also includes large drill bit set, guide, and carrying case. Works with any 3/8 or 1/2" cordless drill.
Show More Close
 

Technical Specifications

Item # 20RX68
Mfr. Model # HHP+SET
UNSPSC #27112801
Shipping Weight 8.04 lbs
Country of Origin China *
Item Water Feed Drill Adapter
Includes Hydro Handle, Change Arbor Adapter, Hydro-Pack Accessory Belt, Coiled PU Water Line, Hydro-Pump System, Guide and Carrying Case
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov