Check Availability
  • HYDE 

    Wall Patch,4 x 4 In,Aluminum/Fiberglass

  • Item # 1DAX8
  • Mfr. Model # 09903
Wall Patch,4 x 4 In,Aluminum/Fiberglass
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DAX8
Mfr. Model # 09903
UNSPSC #30161503
Catalog Page 886
Shipping Weight 0.03 lbs
Country of Origin China *
Item Wall Patch
Size 4 x 4"
Length (In.) 4
Width (In.) 4
Construction Aluminum/Fiberglass
Application Patches Holes In Walls And Ceilings
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions