Check Availability
  • Garden Hose Nozzles
  • HYDE 

    Twist;Spray Nozzle Twist Flow Control

  • Item # 28AF47
  • Mfr. Model # 28470
Twist;Spray Nozzle Twist Flow Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Spray tool attaches to your existing garden hose for longer reach and spray patterns from fine mist to high power. A slide grip pivots the nozzle to reach spray into tight spaces and awkward angles. The adjustable nozzle has a rubberized tip to protect surfaces. It can be exchanged with any standard garden hose accessory to use the pole's pivot action and reach. Features water/soap mixture control and easy switch to clean water only for rinsing.
Show More Close
 

Technical Specifications

Item # 28AF47
Mfr. Model # 28470
UNSPSC #40141731
Catalog Page 1014
Shipping Weight 1.08 lbs
Country of Origin China *
Item Spray Nozzle
Nozzle Design Twist
Features 135 Degrees Pivoting Nozzle, Pole for 38" of Extra Reach, Built-In Soap Reservoir
Construction Aluminum
Connection Garden Hose Thread
Flow Rate 2.5 to 5.0 gpm
Color Red
Flow Control Twist
Length 38"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In