Check Availability
Stiff Floor Scraper with 6" Carbon Steel Blade, 55" Handle Length
  • HYDE 

    Stiff Floor Scraper with 6" Carbon Steel Blade, 55" Handle Length

  • Item # 38HT05
  • Mfr. Model # 19205
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Hyde Floor and Tile Scraper helps make it simple for you to remove floor covering materials without getting down on the floor. The stiff, high electrocoated 6" carbon steel blade is angled at 20ยบ to aid with push scraping, and a handle shield deflects debris and helps to protect the handle.
Show More Close
 

Technical Specifications

Item # 38HT05
Mfr. Model # 19205
UNSPSC #27112009
Catalog Page 888
Shipping Weight 1.74 lbs
Country of Origin China *
Knife / Scraper Sub-Category Scrapers
Nonsparking No
Putty Knife/Scraper Blade Flexibility Stiff
Blade Type Angled
Blade Width 6"
Blade Material Carbon Steel
Handle Material Hardwood
Item Floor Scraper
Blade Length 4-1/4"
Handle Length 55"
Color Natural
Handle Design Shield
No. of Edges 1
Overall Length 58-7/8"
Standards ASME

* This product's country of origin is subject to change

Compliance and Restrictions