Check Availability
  • HYDE 

    Stiff Floor Scraper with 3" Carbon Steel Blade, 55" Handle Length

  • Item # 38HT04
  • Mfr. Model # 19200
Stiff Floor Scraper with 3" Carbon Steel Blade, 55" Handle Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38HT04
Mfr. Model # 19200
UNSPSC #27112009
Catalog Page 888
Shipping Weight 1.64 lbs
Country of Origin China *
Knife / Scraper Sub-Category Scrapers
Nonsparking No
Putty Knife/Scraper Blade Flexibility Stiff
Blade Type Angled
Blade Width 3"
Blade Material Carbon Steel
Handle Material Hardwood
Item Floor Scraper
Blade Length 4-1/2"
Handle Length 55"
Color Natural
Handle Design Shield
No. of Edges 1
Overall Length 59-3/8"
Standards ASME
* This product's country of origin is subject to change

Compliance and Restrictions