Check Availability
  • HYDE 

    Flexible Paint Shield, Polystyrene Construction, 36" Length

  • Item # 1TKK5
  • Mfr. Model # 28051
Flexible Paint Shield, Polystyrene Construction, 36" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1TKK5
Mfr. Model # 28051
UNSPSC #31211902
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Flexible Paint Shield
Construction Polystyrene
Length 36"
Width 9"
Color Silver
Includes 18" Handle
* This product's country of origin is subject to change

Compliance and Restrictions