Check Availability
  • HY-KO PRODUCTS 

    Portable Sign Post, Breakaway Feature: No, 21"L, Wood, Natural

  • Item # 52ZW57
  • Mfr. Model # 40603
Portable Sign Post, Breakaway Feature: No, 21"L, Wood, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZW57
Mfr. Model # 40603
UNSPSC #55121908
Shipping Weight 16.52 lbs
Country of Origin USA *
Post Style Portable
Breakaway Feature No
Sign Post Length 21"
Sign Post Width 1-1/4"
Sign Post Depth 1/4"
Sign Post Material Wood
Sign Post Color Natural
Sign Post Finish Wood
Item Sign Post
* This product's country of origin is subject to change

Compliance and Restrictions