Check Availability
  • HY-KO PRODUCTS 

    Square Sign Post, Breakaway Feature: No, 48"L, Wood, Natural

  • Item # 49VY98
  • Mfr. Model # 40604
Square Sign Post, Breakaway Feature: No, 48"L, Wood, Natural
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49VY98
Mfr. Model # 40604
UNSPSC #55121908
Shipping Weight 0.31 lbs
Country of Origin USA *
Post Style Square
Breakaway Feature No
Sign Post Length 48"
Sign Post Width 1"
Sign Post Depth 1/2"
Sign Post Material Wood
Sign Post Color Natural
Sign Post Finish Wood
Item Sign Post
* This product's country of origin is subject to change

Compliance and Restrictions