Check Availability
  • HUSTLER 

    Antenna, Coax w/ Connector, 20 ft.

  • Item # 23M586
  • Mfr. Model # L14-240
Antenna,  Coax w/ Connector,  20 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 23M586
Mfr. Model # L14-240
UNSPSC #43221720
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Antenna
Type Coax
Material Chrome
Cable Length (Ft.) 20
Cable Type RG58
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.