Check Availability
  • HUSQVARNA 

    Dual Light Kit, For Use With Mfr. No. FS 4800 D30

  • Item # 40L680
  • Mfr. Model # 542181117
Dual Light Kit, For Use With Mfr. No. FS 4800 D30
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40L680
Mfr. Model # 542181117
UNSPSC #27112709
Shipping Weight 8.0 lbs
Country of Origin USA *
Item Dual Light Kit
Length 24"
Width 10"
Height 24"
For Use With Mfr. No. FS 4800 D30
* This product's country of origin is subject to change

Compliance and Restrictions