Check Availability
  • HUSQVARNA 

    Diamond Coring Rig, 3.0 Motor HP, 350/780/1340 No Load RPM

  • Item # 3RDN5
  • Mfr. Model # DMS280
Diamond Coring Rig, 3.0 Motor HP, 350/780/1340 No Load RPM
Qty
  • Web Price
    $4,330.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3RDN5
Mfr. Model # DMS280
UNSPSC #20102007
Catalog Page 717
Shipping Weight 141.0 lbs
Country of Origin Sweden *
Coring Rig Product Grouping Coring Rigs and Drills
Item Diamond Coring Rig
Motor HP 3.0
Amps 20.0
No Load RPM 350/780/1340
Core Bit Cap Concrete 10"
Overall Height 42"
Base Size 10-1/4" x 15-1/2"
Column Dia. 3-1/4" x 4-3/4"
Column Height 39-1/2"
Tool Weight 86.0 lb.
Corded/Cordless Corded
Overall Depth 25-1/2"
Overall Width 10-1/4"
Voltage 120VAC
Features V-Groove Roller Carriage, Back Support
Includes Quick Disconnect, Wheels
* This product's country of origin is subject to change

Compliance and Restrictions